Shop WIDIA
See all product information
Create Account
Modular Drill, 74.90mm Drill Depth
- Mfr # 3851569
- Zoro # G3921755
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
Cutting Direction
Right Hand
ISO Number
TDM0571R5SS063
Overall Length
5-3/4 in
Body Length
1.9098"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851569
- Zoro #
- G3921755
- UPC #
- 4021169569920
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0571R5SS063
- Includes
- Insert Wrench
- Toolholder Style
- TDM
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
- Material - Machining
- High Speed Steel
- Insert Style
- TDM1
- ANSI Code
- TDM0571R5SS063
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Straight
- Flanged Shank
- No
Dimensions
- Diameter
- 5/8"
- Overall Length
- 5-3/4 in
- Body Length
- 1.9098"
- Max. Dia.
- 0.5902"
- Depth x Dia. Ratio
- 5xD
- Seat Size
- W23
- Max. Drilling Depth
- 14.99mm
- Shank Length
- 1.9098 in
- Flute Length
- 94.50mm
- Min. Drill Dia.
- 14.50mm
- Shank Dia.
- 5/8 in
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drill Dia.
- 74.90mm
- Wire Rope Length
- 5-3/4 in
- Length
- 5-3/4 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.