Shop WIDIA
See all product information
Create Account
Modular Drill, 80.00mm Drill Depth
- Mfr # 4099046
- Zoro # G3821734
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
ISO Number
TDM0591R5SCF075
Cutting Direction
Right Hand
Max. Dia.
0.6295"
Body Length
1.9685"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099046
- Zoro #
- G3821734
- UPC #
- 4021169611728
- Country of Origin
- Germany
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0591R5SCF075
- Cutting Direction
- Right Hand
- Flanged Shank
- Yes
- Insert Style
- TDM1
- Includes
- Insert Wrench
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Coolant Fed
- Coolant Through
- Toolholder Style
- TDM
- Flute Type
- Spiral
- ANSI Code
- TDM0591R5SCF075
- Shank Type - Machining
- Straight with Three Flats
Dimensions
- Diameter
- 3/4"
- Max. Dia.
- 0.6295"
- Body Length
- 1.9685"
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drilling Depth
- 15.99mm
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 102.45mm
- Seat Size
- W24
- Min. Drill Dia.
- 15.00mm
- Shank Dia.
- 3/4 in
- Shank Length
- 1.9685 in
- Max. Drill Dia.
- 80.00mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.