Shop WIDIA
See all product information
Create Account
Modular Drill, 78.00mm Drill Depth
- Mfr # 3992481
- Zoro # G3823609
product price:Â
$
750.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
ISO Number
TDM0984R3SS100
Cutting Direction
Right Hand
Overall Length
7.3740 in
Max. Dia.
1.0232"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992481
- Zoro #
- G3823609
- UPC #
- 4021169650147
- Country of Origin
- Germany
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0984R3SS100
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Shank Type - Machining
- Straight
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Flanged Shank
- No
- Insert Style
- TDM1
- ANSI Code
- TDM0984R3SS100
- Includes
- Insert Wrench
- Material - Machining
- High Speed Steel
- Toolholder Style
- TDM
Dimensions
- Diameter
- 1"
- Overall Length
- 7.3740 in
- Max. Dia.
- 1.0232"
- Body Length
- 3"
- Seat Size
- W34
- Shank Dia.
- 1 in
- Flute Length
- 108.10mm
- Max. Drilling Depth
- 25.99mm
- Min. Drill Dia.
- 25.00mm
- Shank Dia. Measurement System
- Fractional Inch
- Shank Length
- 3 in
- Depth x Dia. Ratio
- 3xD
- Max. Drill Dia.
- 78.00mm
- Wire Rope Length
- 7.3740 in
- Length
- 7.3740 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.