Shop WIDIA
See all product information
Create Account
Modular Drill, 79.99mm Drill Depth
- Mfr # 4099060
- Zoro # G3822452
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Diameter
1/2"
Cutting Direction
Right Hand
ISO Number
TDM0374R8SCF050
Body Length
1.7717"
Max. Dia.
0.3933"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099060
- Zoro #
- G3822452
- UPC #
- 4021169611070
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0374R8SCF050
- Toolholder Style
- TDM
- Coolant Fed
- Coolant Through
- Flanged Shank
- Yes
- Spiral Direction
- Right Hand
- ANSI Code
- TDM0374R8SCF050
- Insert Style
- TDM1
- Shank Type - Machining
- Straight with Three Flats
- Material - Machining
- High Speed Steel
- Includes
- Insert Wrench
- Flute Type
- Spiral
Dimensions
- Diameter
- 1/2"
- Body Length
- 1.7717"
- Max. Dia.
- 0.3933"
- Max. Drilling Depth
- 9.99mm
- Shank Dia.
- 1/2 in
- Min. Drill Dia.
- 9.50mm
- Depth x Dia. Ratio
- 8xD
- Flute Length
- 96.10mm
- Shank Length
- 1.7717 in
- Seat Size
- W13
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drill Dia.
- 79.99mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.