Shop WALTER
See all product information
Create Account
Indexable Thread Turning Insert, 5/8 in, CNMG, 0.046875 in
- Mfr # 5907880
- Zoro # G2967845
product price:Â
$
29.15
/ea
Sold in multiples of 10 for
$291.50
Key Features
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Corner Radius
0.046875 in
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5907880
- Zoro #
- G2967845
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 0.046875 in
- Mounting Hole Dia.
- 1/4"
- Thickness
- 1/4 in
- Cutting Edge Length
- 16.12mm
- Through Hole Inside Dia.
- 1/4"
Details
- Item
- Indexable Thread Turning Insert
- Insert Style
- CNMG
- Inscribed Circle
- 5/8 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- CNMG160612-NRS
- Cutting Direction
- Neutral
- ANSI Code
- CNMG543-NRS
- Clearance Angle
- 0 Degrees
- Measurement System
- Fractional Inch
- Insert Type
- CNMG
- Included Angle
- 80 Degrees
- Primary Material Application ISO Code
- M, S
- Insert Holding Type
- 5/8"
- Chip-Breaker Code
- NRS
- Finish - Machining
- TiAlN+Al2O3+(ZrN)
- Primary Material Application
- High-Temperature Alloys, Stainless Steel
- Manufacturer Grade
- WSM10
Description
Indexable Thread Turning Insert, Inscribed Circle 5/8 in, Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.