Shop WIDIA
See all product information
Create Account
Modular Drill, 83.99mm Drill Depth
- Mfr # 4099061
- Zoro # G3824044
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
ISO Number
TDM0394R8SCF063
Cutting Direction
Right Hand
Max. Dia.
0.4130"
Body Length
1.8898"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099061
- Zoro #
- G3824044
- UPC #
- 4021169611032
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0394R8SCF063
- Cutting Direction
- Right Hand
- ANSI Code
- TDM0394R8SCF063
- Toolholder Style
- TDM
- Insert Style
- TDM1
- Spiral Direction
- Right Hand
- Includes
- Insert Wrench
- Material - Machining
- High Speed Steel
- Coolant Fed
- Coolant Through
- Flanged Shank
- Yes
- Flute Type
- Spiral
- Shank Type - Machining
- Straight with Three Flats
Dimensions
- Diameter
- 5/8"
- Max. Dia.
- 0.4130"
- Body Length
- 1.8898"
- Depth x Dia. Ratio
- 8xD
- Flute Length
- 99.28mm
- Min. Drill Dia.
- 10.00mm
- Seat Size
- W14
- Shank Length
- 1.8898 in
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drilling Depth
- 10.49mm
- Shank Dia.
- 5/8 in
- Max. Drill Dia.
- 83.99mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.