Shop WIDIA
See all product information
Create Account
Modular Drill, 85.00mm Drill Depth
- Mfr # 6572206
- Zoro # G3920382
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Diameter
19.05mm
ISO Number
TDMX0630R5SL075
Cutting Direction
Right Hand
Max. Dia.
16.9990mm
Overall Length
6.4961 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572206
- Zoro #
- G3920382
- UPC #
- 4061779052740
- Country of Origin
- Multiple
- Item
- Exchangeable Drill Tip
- ISO Number
- TDMX0630R5SL075
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
- Flanged Shank
- Yes
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
- Toolholder Style
- TDMX
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Round with Flat and Side Lock
- Coolant Fed
- Coolant Through
- Insert Style
- TDMX
- ANSI Code
- TDMX0630R5SL075
Dimensions
- Diameter
- 19.05mm
- Max. Dia.
- 16.9990mm
- Overall Length
- 6.4961 in
- Body Length
- 50.00mm
- Shank Length
- 1.9685 in
- Seat Size
- A
- Shank Dia.
- 3/4 in
- Max. Drilling Depth
- 17.00mm
- Flute Length
- 85.00mm
- Depth x Dia. Ratio
- 5xD
- Shank Dia. Measurement System
- Fractional Inch
- Min. Drill Dia.
- 16.00mm
- Max. Drill Dia.
- 85.00mm
- Wire Rope Length
- 6.4961 in
- Length
- 6.4961 in
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.