Shop WIDIA
See all product information
Create Account
Modular Drill, 87.99mm Drill Depth
- Mfr # 4099062
- Zoro # G3822951
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
Cutting Direction
Right Hand
ISO Number
TDM0413R8SCF063
Max. Dia.
0.4327"
Body Length
1.8898"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099062
- Zoro #
- G3822951
- UPC #
- 4021169610974
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0413R8SCF063
- Spiral Direction
- Right Hand
- Toolholder Style
- TDM
- Shank Type - Machining
- Straight with Three Flats
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- Flanged Shank
- Yes
- Includes
- Insert Wrench
- Material - Machining
- High Speed Steel
- Insert Style
- TDM1
- ANSI Code
- TDM0413R8SCF063
Dimensions
- Diameter
- 5/8"
- Max. Dia.
- 0.4327"
- Body Length
- 1.8898"
- Shank Dia. Measurement System
- Fractional Inch
- Flute Length
- 102.45mm
- Shank Length
- 1.8898 in
- Depth x Dia. Ratio
- 8xD
- Max. Drilling Depth
- 10.99mm
- Shank Dia.
- 5/8 in
- Min. Drill Dia.
- 10.50mm
- Seat Size
- W15
- Max. Drill Dia.
- 87.99mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.