Shop CLE-FORCE
See all product information
Create Account
M10X1.5 1692M HS BOTTOM HAND TAP
- Mfr # C69293
- Zoro # G823507240
product price:Â
$
8.15
/ea
Key Features
Standards
USCTI Table 302
Thread Length
1-1/4 in
Flute Type
Straight Flute
Tap Finish
Bright
Tap Thread Size
M10-1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69293
- Zoro #
- G823507240
- UPC #
- 697334692935
- Country of Origin
- China
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Application
- For maintenance
- Number of Flutes
- 4
- Tap Chamfer
- Bottoming
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
Dimensions
- Thread Length
- 1-1/4 in
- Tap Thread Size
- M10-1.5
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2.9375 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.