NEGATIVE INSERT GEO RU, 4, CNMG, 2

  • Mfr # 6795793
  • Zoro # G605972709
product price: 
$
8.49
/ea
Sold in multiples of 5 for $42.45

Key Features

Insert Style
CNMG
Inscribed Circle
0.5 in
Corner Radius
0.0312 in
Rake
Negative
ISO Number
CNMG120408RU
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6795793
Zoro #
G605972709
UPC #
-
Country of Origin
India
Item
NEGATIVE INSERT GEO RU
Insert Style
CNMG
Inscribed Circle
0.5 in
Rake
Negative
ISO Number
CNMG120408RU
Cutting Direction
Neutral
Number of Cutting Edges
8
Secondary Material Application
Cast Iron, Non-Ferrous
ANSI Code
CNMG432RU
Shape
Rhomboid
Cutting Application
Roughing
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Finish - Machining
TiAlN
Insert Holding Type
2-Cylindrical Fixing Hole
General Shape
Rhomboid
Included Angle
80 Degrees
Standards
ANSI, ISO
Manufacturer Grade
WU25PT
Clearance Angle
0 Degrees
Chip-Breaker Code
RU
Secondary Material Application ISO Code
K, N
Coating Process
PVD
Measurement System
Decimal Inch
Features
Tough, Ultra-Fine Grain
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Material Grade - Machining
Carbide

Dimensions

Corner Radius
0.0312 in
Cutting Edge Length
0.5077 in
Depth of Cut
0.1875 in
Through Hole Inside Dia.
0.203 in
Thickness
0.1875 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

Negative Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.