Shop WIDIA

NEGATIVE INSERT GEO UR, 3, DNMG, 2

  • Mfr # 6867868
  • Zoro # G005972712

product price: 
$
8.49
/ea
Sold in multiples of 5 for $42.45

Key Features

Insert Style
DNMG
Inscribed Circle
0.375 in
Chip-Breaker
UR
Corner Radius
0.0312 in
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6867868
Zoro #
G005972712
UPC #
-
Country of Origin
India
Item
NEGATIVE INSERT GEO UR
Insert Style
DNMG
Inscribed Circle
0.375 in
Chip-Breaker
UR
Rake
Negative
ISO Number
DNMG110408UR
Cutting Direction
Neutral
Secondary Material Application ISO Code
K, N
Secondary Material Application
Cast Iron, Non-Ferrous
General Shape
Rhomboid
Primary Material Application ISO Code
M, P, S
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
ANSI Code
DNMG332UR
Coating Process
PVD
Material - Machining
Carbide
Finish - Machining
TiAlN
Cutting Application
Roughing
Features
Tough, Ultra-Fine Grain
Material Grade - Machining
Carbide
Manufacturer Grade
WU25PT
Standards
ANSI, ISO
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Number of Cutting Edges
4
Coolant Fed
Non-Coolant Through
Chip-Breaker Code
UR
Insert Holding Type
2-Cylindrical Fixing Hole
Measurement System
Decimal Inch
Shape
Rhomboid

Dimensions

Corner Radius
0.0312 in
Thickness
0.1875 in
Cutting Edge Length
0.4578 in
Depth of Cut
0.1875 in
Through Hole Inside Dia.
0.15 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

NEGATIVE INSERT GEO UR, Chip-Breaker Code UR, Inscribed Circle 0.375 in, TiAlN, ANSI Code DNMG332UR, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.