Shop WIDIA

NEGATIVE INSERT GEO UR, 3, DNMG, 2

  • Mfr # 6942345
  • Zoro # G705972678

product price: 
$
8.49
/ea
Sold in multiples of 5 for $42.45

Key Features

Insert Style
DNMG
Inscribed Circle
0.375 in
Chip-Breaker
UR
Corner Radius
0.0312 in
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6942345
Zoro #
G705972678
UPC #
-
Country of Origin
India
Item
NEGATIVE INSERT GEO UR
Insert Style
DNMG
Inscribed Circle
0.375 in
Chip-Breaker
UR
Rake
Negative
ISO Number
DNMG110408UR
Cutting Direction
Neutral
Features
Deformation Resistance
Finish - Machining
TiAlN
Number of Cutting Edges
4
Measurement System
Decimal Inch
Standards
ANSI, ISO
Cutting Application
Finishing, Roughing
Coolant Fed
Non-Coolant Through
Included Angle
55 Degrees
Primary Material Application ISO Code
M, P, S
ANSI Code
DNMG332UR
General Shape
Rhomboid
Secondary Material Application ISO Code
H, K, N
Material Grade - Machining
Carbide
Material - Machining
Carbide
Insert Holding Type
2-Cylindrical Fixing Hole
Coating Process
PVD
Manufacturer Grade
WU10PT
Secondary Material Application
Cast Iron, Hardened Steel, Non-Ferrous
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Chip-Breaker Code
UR
Clearance Angle
0 Degrees
Shape
Rhomboid

Dimensions

Corner Radius
0.0312 in
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in
Cutting Edge Length
0.4578 in
Depth of Cut
0.1875 in
Fits Chest Size
Deformation Resistance

Description

Negative Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.