Shop WIDIA
See all product information
Create Account
Octagon Milling Inserts
- Mfr # 6095310
- Zoro # G605968429
product price:Â
$
18.99
/ea
Sold in multiples of 5 for
$94.95
Key Features
Insert Shape
Octagon
Thickness
0.1564 in
Color
Black
Corner Radius
1/32 in
Finish
TiN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6095310
- Zoro #
- G605968429
- UPC #
- -
- Country of Origin
- India
- Item
- Octagon Milling Inserts
- Insert Shape
- Octagon
- Color
- Black
- Finish
- TiN
Dimensions
- Thickness
- 0.1564 in
- Corner Radius
- 1/32 in
Description
Octagon Milling Inserts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.