Shop WIDIA

Parallelogram AONT Carbide

  • Mfr # 2031642
  • Zoro # G3874663

product price: 
$
14.39
/ea
Sold in multiples of 5 for $71.95

Key Features

Insert Style
AONT
Insert Shape
Parallelogram
Insert Size
10T308
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2031642
Zoro #
G3874663
UPC #
4021169238765
Country of Origin
Mexico
Item
Parallelogram Milling Insert
Insert Style
AONT
Insert Shape
Parallelogram
Insert Material
Carbide
ISO Number
AONT10T308ML
Grade
THM
Cutting Direction
Right Hand
Chip-Breaker
Yes
Rake
22 Degrees
Mounting Style
Taper Screw
For Use With
M680+ Series 0 Degrees /90 Degrees Shoulder Mills
Series
M680
Secondary Material Application ISO Code
K, S
Secondary Material Application
Cast Iron, Nickel, Titanium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Taper Screw
Manufacturer Grade
THM
For Toolholder
12396906400, 12396906600, 12396906800
Number of Cutting Edges
2
Clearance Angle
10 Degrees
Measurement System
Metric
Chip-Breaker Code
ML
Included Angle
85 Degrees
Finish - Machining
Bright (Uncoated)
ANSI Code
AONT10T308ML
Material - Machining
Carbide
Shape
Parallelogram
Chip-Breaker Style
On One Side
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Compatible Product Type
M680+ Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Size
10T308
Corner Radius
0.80mm
Mounting Hole Dia.
3.40mm
Insert Thickness
0.1543"
Through Hole Inside Dia.
3.40mm
Width
7.50mm
Cutting Edge Length
10.37mm
Thickness
0.1543 in

Description

Parallelogram Milling Insert, 22 Degrees , AONT10T308ML, ML, On One Side, 10 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.