Parallelogram Milling Inserts, Style XDHX
- Mfr # 6877620
- Zoro # G005968418
product price:Â
$
29.15
/ea
Sold in multiples of 5 for
$145.75
Key Features
Lead Angle
90 Degrees
ISO Number
XDHX1004RW2C
For Use With
0 Degrees /90 Degrees Shoulder Mills
Cutting Direction
Right Hand
Inscribed Circle
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6877620
- Zoro #
- G005968418
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thickness
- 0.188 in
- Cutting Edge Length
- 0.3433 in
Details
- Lead Angle
- 90 Degrees
- ISO Number
- XDHX1004RW2C
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Cutting Direction
- Right Hand
- Item
- Parallelogram Milling Inserts
- Inscribed Circle
- 0.5 in
- Insert Style
- XDHX
- ANSI Code
- XDHX1004RW2C
- Measurement System
- Decimal Inch
- Cutting Application
- Milling
- Clearance Angle
- 15 Degrees
- Wiper Insert
- Yes
- Finish - Machining
- TiAlN
- Number of Cutting Edges
- 2
- Manufacturer Grade
- WU10PM
- Primary Material Application ISO Code
- H, K
- Primary Material Application
- Cast Iron, Hardened Material
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Description
Parallelogram Milling Inserts, Inscribed Circle 0.5 in, XDHX1004RW2C, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.