Shop WIDIA
See all product information
Create Account
Parallelogram Milling Inserts, Style XDPT
- Mfr # 6487443
- Zoro # G205968409
product price:Â
$
13.65
/ea
Sold in multiples of 10 for
$136.50
Key Features
ISO Number
XDPT110408PDSRMU
For Use With
0 Degrees /90 Degrees Shoulder Mills
Insert Style
XDPT
Cutting Direction
Right Hand
Lead Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6487443
- Zoro #
- G205968409
- UPC #
- -
- Country of Origin
- India
- ISO Number
- XDPT110408PDSRMU
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Insert Style
- XDPT
- Item
- Parallelogram Milling Inserts
- Cutting Direction
- Right Hand
- Lead Angle
- 90 Degrees
- ANSI Code
- XDPT1102SRMU
- Secondary Material Application
- Cast Iron, Hardened Material, High-Temperature Alloy, Non-Ferrous
- Measurement System
- Decimal Inch
- Chip-Breaker Code
- MU
- Primary Material Application ISO Code
- M, P
- Secondary Material Application ISO Code
- H, K, N, S
- Cutting Application
- Milling
- Coating Process
- PVD
- Clearance Angle
- 15 Degrees
- Primary Material Application
- Stainless Steel, Steel
- Manufacturer Grade
- WU20PM
- Finish - Machining
- TiAlN
- Number of Cutting Edges
- 2
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Dimensions
- Corner Radius
- 0.031 in
- Thickness
- 0.163 in
- Cutting Edge Length
- 0.5310 in
Description
Parallelogram Milling Inserts, XDPT1102SRMU, MU, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.