Shop WIDIA
See all product information
Create Account
90 Degrees SHOULDER MILLS
- Mfr # 6843939
- Zoro # G310791725
product price:Â
$
22.35
/ea
Sold in multiples of 5 for
$111.75
Key Features
Insert Style
XPHT
Insert Size
333
Corner Radius
0.0468 in
Manufacturer Grade
WP35CM
For Use With
M680 Series 90 Degrees Shoulder Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6843939
- Zoro #
- G310791725
- UPC #
- 4064182640146
- Country of Origin
- Germany
- Item
- Shoulder Mill Insert
- Insert Style
- XPHT
- Manufacturer Grade
- WP35CM
- For Use With
- M680 Series 90 Degrees Shoulder Mills
- Primary Material Application ISO Code
- M, P
- Material - Machining
- Carbide
- Primary Material Application
- Stainless Steel, Steel
- ANSI Code
- XPHT333MR
- Number of Cutting Edges
- 2
- Cutting Application
- Blank Ramping, Face Milling, Indexable Milling Radial, Plunge Milling, Pocketing, Side Milling Slotting, Square End Side Milling/Shoulder Milling, Square End Slotting
- ISO Number
- XPHT160412MR
- Secondary Material Application ISO Code
- K, S
- Features
- Optimal Performance
- Measurement System
- Decimal Inch
- Finish - Machining
- TiN+TiCN+Al2O3
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Coating Process
- CVD
- Compatible Product Type
- M680 Series 90 Degrees Shoulder Mills
Dimensions
- Insert Size
- 333
- Corner Radius
- 0.0468 in
- Thickness
- 0.1875 in
- Depth of Cut
- 0.0669 in
- Width
- 0.3750 in
- Cutting Edge Length
- 0.6209 in
- Fits Chest Size
- Optimal Performance
Description
Shoulder Mill Insert, XPHT333MR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.