Shop WIDIA

Square Turning Insert, 3/8 in, SXHX

  • Mfr # 5983705
  • Zoro # G3795931

product price: 
$
19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Grade
WP20PH
Inscribed Circle
3/8 in
Insert Style
SXHX
Insert Shape
Square
Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5983705
Zoro #
G3795931
UPC #
4056544089069
Country of Origin
Multiple
Item
Square Turning Insert
Grade
WP20PH
Inscribed Circle
3/8 in
Insert Style
SXHX
Insert Shape
Square
Coating
TiAlN
Chip-Breaker
No
Insert Application
Drilling
ISO Number
SXHX090308R20
Cutting Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Primary Material Application
Steel
Number of Cutting Edges
2
ANSI Code
SXHX090308R20
Manufacturer Grade
WP20PH
Finish - Machining
TiAlN
Secondary Material Application ISO Code
K, M, N, S
Primary Material Application ISO Code
P
Included Angle
90 Degrees
Shape
Square
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Cutting Application
Counterboring, Holemaking
Features
90 Degrees Insert can be Positioned in Alternative Angles, Two Times Indexable, Very Good Chip Forming and Surface Quality
Finish
TiAlN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole

Dimensions

Dimension Type
Inch
Thickness
1/8 in
Corner Radius
1/32 in
Cutting Edge Length
9.52mm
Fits Chest Size
90 Degrees Insert can be Positioned in Alternative Angles, Two Times Indexable, Very Good Chip Forming and Surface Quality

Description

Square Turning Insert, TiAlN, ANSI Code SXHX090308R20, Corner Radius 1/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.