Shop WIDIA

Parting and Grooving Insert, Grooving, WMT-U-PT

  • Mfr # 4169575
  • Zoro # G3955863

product price: 
$
40.99
/ea
Sold in multiples of 5 for $204.95

Key Features

Insert Size
8
Grade
WP25CT
Insert Style
WMT-U-PT
Insert Shape
Grooving
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169575
Zoro #
G3955863
UPC #
4021169617959
Country of Origin
Mexico
Item
Parting and Grooving Insert
Grade
WP25CT
Insert Style
WMT-U-PT
Insert Shape
Grooving
Cutting Direction
Neutral
Insert Material
Carbide
Insert Application
Drilling
Mounting Style
Convex Prismatic Cross Section
Coating
TiN
Chip-Breaker
Yes
ISO Number
WMTS805M8U15PT
No. of Edges
2
Material - Machining
Carbide
Finish - Machining
TiN
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
ANSI Code
WMTS805M8U15PT
Manufacturer Grade
WP25CT
Number of Cutting Edges
2
Coating Process
CVD
Chip-Breaker Code
PT
Clearance Angle
7 Degrees
Cutting Application
Grooving, Turning
Finish
TiN
Material
Carbide
Chip-Breaker Style
On One Side
Measurement System
Metric
Hole Type
No Hole

Dimensions

Insert Size
8
Dimension Type
Metric
Overall Length
28.71mm
Thickness
6.99mm
Width
5.84mm
Seat Size
8
Corner Radius
1.50mm
Max. Grooving Width
8.13mm
Reference Length
28.71mm

Description

Parting and Grooving Insert, Seat Size 8, TiN, ANSI Code WMTS805M8U15PT, Coating Process CVD, Corner Radius 1.50mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.