Shop WIDIA

Parting and Grooving Insert, WMT-U-PH, Carbide

  • Mfr # 5346405
  • Zoro # G3873543

product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Insert Size
6
Grade
WU25PT
Insert Style
WMT-U-PH
Insert Shape
Groove/Cutoff
Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5346405
Zoro #
G3873543
UPC #
4050839382750
Country of Origin
Germany
Item
Parting and Grooving Insert
Grade
WU25PT
Insert Style
WMT-U-PH
Insert Shape
Groove/Cutoff
Chip-Breaker
Yes
Insert Application
Drilling
ISO Number
WMTS605M6U03PH
Cutting Direction
Neutral
No. of Edges
2
Mounting Style
Convex Prismatic Cross Section
Coating
AlTiN
Insert Material
Carbide
Secondary Material Application ISO Code
K, P
ANSI Code
WMTS605M6U03PH
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, N, S
Coating Process
PVD
Secondary Material Application
Cast Iron, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Manufacturer Grade
WU25PT
Feed Type
High
Material - Machining
Carbide
Number of Cutting Edges
2
Clearance Angle
5 Degrees
Chip-Breaker Code
PH
Material
Carbide
Chip-Breaker Style
On One Side
Cutting Application
Grooving, Turning
Finish
AlTiN
Hole Type
No Hole
Measurement System
Fractional Inch

Dimensions

Insert Size
6
Dimension Type
Inch
Overall Length
1.3200"
Seat Size
6
Width
0.1800 in
Corner Radius
0.0120 in
Thickness
0.2400 in
Max. Grooving Width
0.2410"
Reference Length
1.3200"

Description

Parting and Grooving Insert, Seat Size 6, High, AlTiN, ANSI Code WMTS605M6U03PH, Coating Process PVD, Corner Radius 0.0120 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.