Shop WIDIA

POSITIVE INSERT GEO 1P, 2, CCMT, 2

  • Mfr # 6868826
  • Zoro # G205972666

product price: 
$
4.49
/ea
Sold in multiples of 5 for $22.45

Key Features

Insert Style
CCMT
Inscribed Circle
0.25 in
Corner Radius
0.0312 in
Rake
Positive
ISO Number
CCMT0602081P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6868826
Zoro #
G205972666
UPC #
-
Country of Origin
India
Item
POSITIVE INSERT GEO 1P
Insert Style
CCMT
Inscribed Circle
0.25 in
Rake
Positive
ISO Number
CCMT0602081P
Cutting Direction
Neutral
Standards
ANSI, ISO
Secondary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Clearance Angle
7 Degrees
Secondary Material Application
Cast Iron, Non-Ferrous
Chip-Breaker Code
1P
Material - Machining
Carbide
ANSI Code
CCMT21521P
Shape
Rhomboid
Cutting Application
Finishing
Manufacturer Grade
WU25PT
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
Primary Material Application ISO Code
M, P, S
General Shape
Rhomboid
Finish - Machining
TiAlN
Coating Process
PVD
Material Grade - Machining
Carbide
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Measurement System
Decimal Inch
Features
Tough, Ultra-Fine Grain
Number of Cutting Edges
2
Included Angle
80 Degrees

Dimensions

Corner Radius
0.0312 in
Cutting Edge Length
0.2539 in
Thickness
0.0938 in
Through Hole Inside Dia.
0.1102 in
Depth of Cut
0.0938 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

POSITIVE INSERT GEO 1P, Chip-Breaker Code 1P, Inscribed Circle 0.25 in, TiAlN, ANSI Code CCMT21521P, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.