Shop WIDIA

Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # 4166338
  • Zoro # G2910798

product price: 
$
7.29
/ea
Sold in multiples of 5 for $36.45

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
2152
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166338
Zoro #
G2910798
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT0602081P
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
CCMT21521P
Coating
AlTiN
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Manufacturer Grade
TN10U
Clearance Angle
7 Degrees
ANSI Code
CCMT21521P
Finish - Machining
AlTiN
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Included Angle
80 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Code
1P
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
2152
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Cutting Edge Length
6.45mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, AlTiN, ANSI Code CCMT21521P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.