POSITIVE INSERT GEO AL, 2, CCGT, 1

  • Mfr # 6968709
  • Zoro # G405972671
product price: 
$
16.15
/ea
Sold in multiples of 5 for $80.75

Key Features

Insert Style
CCGT
Inscribed Circle
0.25 in
Corner Radius
0.0156 in
Rake
Positive
ISO Number
CCGT060204AL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6968709
Zoro #
G405972671
UPC #
-
Country of Origin
Italy
Item
POSITIVE INSERT GEO AL
Insert Style
CCGT
Inscribed Circle
0.25 in
Rake
Positive
ISO Number
CCGT060204AL
Cutting Direction
Neutral
Primary Material Application ISO Code
N
Secondary Material Application ISO Code
K, M, P, S
Cutting Application
Boring, Chamfering, Facing, Profiling, Turning
Clearance Angle
7 Degrees
Finish - Machining
AlTiN
Chip-Breaker Code
AL
Included Angle
80 Degrees
Measurement System
Decimal Inch
Material Grade - Machining
Carbide
Coating Process
PVD
General Shape
Rhomboid
Secondary Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Primary Material Application
Non-Ferrous
ANSI Code
CCGT2151AL
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Number of Cutting Edges
2
Standards
ANSI, ISO
Features
Highly Wear Resistance
Manufacturer Grade
WU05PT
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
Shape
Rhomboid

Dimensions

Corner Radius
0.0156 in
Depth of Cut
0.0938 in
Cutting Edge Length
0.2548 in
Through Hole Inside Dia.
0.1100 in
Thickness
0.0938 in
Fits Chest Size
Highly Wear Resistance

Description

POSITIVE INSERT GEO AL, Chip-Breaker Code AL, Inscribed Circle 0.25 in, AlTiN, ANSI Code CCGT2151AL, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews