Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4170511
  • Zoro # G2810978

product price: 
$
11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170511
Zoro #
G2810978
UPC #
-
Country of Origin
Multiple
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150408UR
Non Ferrous (N) Compatibility
No
Coating
Tin
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
ANSI Number
DNMG432UR
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Finish - Machining
TiN
Shape
Rhombic
Primary Material Application
Steel
Number of Cutting Edges
4
Material - Machining
Carbide
Included Angle
55 Degrees
ANSI Code
DNMG432UR
Chip-Breaker Style
On Two Sides
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Manufacturer Grade
WP25CT
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Cutting Application
Turning
Chip-Breaker Code
UR
Secondary Material Application
Cast Iron
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG432UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.