Shop WIDIA
See all product information
Create Account
Round Daisy Insert Copy Milling
- Mfr # 6901186
- Zoro # G810444909
product price:Â
$
11.85
/ea
Sold in multiples of 5 for
$59.25
Key Features
Insert Size
0802
Insert Style
RDMT
ISO Number
RDMT0802M0T
Inscribed Circle
0.315 in
For Use With
M100 Series Copy Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6901186
- Zoro #
- G810444909
- UPC #
- 4064182709126
- Country of Origin
- Germany
Dimensions
- Insert Size
- 0802
- Thickness
- 0.0938 in
- Fits Chest Size
- Precision Pressed Positive Geometry for Lower Cutting Forces
Details
- Insert Style
- RDMT
- ISO Number
- RDMT0802M0T
- Item
- Round Milling Insert
- Inscribed Circle
- 0.315 in
- For Use With
- M100 Series Copy Mills
- Primary Material Application ISO Code
- M, P
- ANSI Code
- RDMT0802M0T
- Coating Process
- CVD
- Primary Material Application
- Stainless Steel, Steel
- Secondary Material Application ISO Code
- K, S
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Clearance Angle
- 15 Degrees
- Material - Machining
- Carbide
- Manufacturer Grade
- WP35CM
- Features
- Precision Pressed Positive Geometry for Lower Cutting Forces
- Cutting Application
- Roughing
- Number of Cutting Edges
- 1
- Finish - Machining
- TiN+TiCN+Al2O3
- Measurement System
- Decimal Inch
- Compatible Product Type
- M100 Series Copy Mills
Description
Round Milling Insert, Inscribed Circle 0.315 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.