Round Daisy Insert Copy Milling
- Mfr # 6924077
- Zoro # G510369526
product price:Â
$
23.59
/ea
Sold in multiples of 5 for
$117.95
Key Features
ISO Number
RCMT1606M0TX
Insert Style
RCMT
For Use With
M100 Series Copy Mills
Insert Size
1606
Inscribed Circle
0.629 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6924077
- Zoro #
- G510369526
- UPC #
- 4064182733411
- Country of Origin
- Germany
- Item
- Round Milling Insert
- ISO Number
- RCMT1606M0TX
- Insert Style
- RCMT
- For Use With
- M100 Series Copy Mills
- Inscribed Circle
- 0.629 in
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Clearance Angle
- 7 Degrees
- Secondary Material Application ISO Code
- K, S
- Finish - Machining
- TiN+TiCN+Al2O3
- Cutting Application
- Roughing
- Features
- Precision Pressed Positive Geometry for Lower Cutting Forces
- Coating Process
- CVD
- Number of Cutting Edges
- 1
- Primary Material Application ISO Code
- M, P
- Manufacturer Grade
- WP35CM
- Primary Material Application
- Stainless Steel, Steel
- ANSI Code
- RCMT1606M0TX
- Measurement System
- Decimal Inch
- Material - Machining
- Carbide
- Compatible Product Type
- M100 Series Copy Mills
Dimensions
- Insert Size
- 1606
- Thickness
- 0.250 in
- Fits Chest Size
- Precision Pressed Positive Geometry for Lower Cutting Forces
Description
Round Milling Insert, Inscribed Circle 0.629 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.