Round Milling Insert, 12.00mm, Carbide
- Mfr # 3959620
- Zoro # G3787443
product price:Â
$
13.19
/ea
Sold in multiples of 5 for
$65.95
Key Features
Insert Size
12T3M0
Insert Application
Drilling
Mounting Hole Dia.
3.90mm
Grade
TN6540
Inscribed Circle
0.4720 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3959620
- Zoro #
- G3787443
- UPC #
- 4021169653971
- Country of Origin
- Multiple
Dimensions
- Insert Size
- 12T3M0
- Mounting Hole Dia.
- 3.90mm
- Dimension Type
- Inch
- Thickness
- 0.1563 in
- Through Hole Inside Dia.
- 3.90mm
- Cutting Edge Length
- 12.00mm
Description
Round Milling Insert, TiAlN, ANSI Code RDPX12T3M0SNMH, Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.