Round Milling Insert, 16.00mm, Carbide

  • Mfr # 6408157
  • Zoro # G3802073
product price: 
$
23.15
/ea
Sold in multiples of 10 for $231.50

Key Features

Grade
WS40PM
Mounting Hole Dia.
5.80mm
Inscribed Circle
5/8 in
ISO Number
RNPJ1605M0SMH
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6408157
Zoro #
G3802073
UPC #
4059782446793
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
5.80mm
Insert Size
1605M0
Insert Thickness
0.2173"
Cutting Edge Length
16.00mm
Thickness
0.2173 in
Through Hole Inside Dia.
5.80mm

Details

Grade
WS40PM
Inscribed Circle
5/8 in
ISO Number
RNPJ1605M0SMH
Chip-Breaker
Yes
Cutting Direction
Neutral
Insert Shape
Round
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Style
RNPJ
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Item
Round Milling Insert
Series
M200
For Use With
M200 Series Copy Mills
Insert Material
Carbide
Mounting Style
Taper Screw
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Holding Type
Taper Screw
Material - Machining
Carbide
For Toolholder
M200D200Z04S075RN16, M200D250Z05S100RN16, M200D300Z05S100RN16, M200D300Z07S100RN16, M200D400Z06S150RN16, M200D400Z08S150RN16
Clearance Angle
0 Degrees
Manufacturer Grade
WS40PM
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Shape
Round
Secondary Material Application
Steel
Finish - Machining
AlTiN
ANSI Code
RNPJ1605M0SMH
Cutting Edge
Honed and T-Land
Chip-Breaker Code
MH
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Milling
Measurement System
Metric
Chip-Breaker Style
Double Sided
Number of Cutting Edges
2
Secondary Material Application ISO Code
P
Compatible Product Type
M200 Series Copy Mills

Description

Round Milling Insert, Inscribed Circle 5/8 in, RNPJ1605M0SMH, MH, Double Sided, 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews