Round Turning Insert, Round, 4, RNG
- Mfr # 6904851
- Zoro # G605972457
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Round
Insert Style
RNG
Inscribed Circle
0.500 in
ISO Number
RNGN120400S01020
Cutting Direction
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6904851
- Zoro #
- G605972457
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 3/16 in
Details
- Item
- Round Turning Insert
- Insert Shape
- Round
- Insert Style
- RNG
- Inscribed Circle
- 0.500 in
- ISO Number
- RNGN120400S01020
- Cutting Direction
- Neutral
- General Shape
- Round
- Primary Material Application ISO Code
- H
- Material - Machining
- CBN
- Measurement System
- Decimal Inch
- Cutting Application
- Turning
- Finish - Machining
- AlTiN
- Primary Material Application
- Hardened Material
- Shape
- Round
- Material Grade - Machining
- WBH20P
Description
Solid Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.