Shell Mill Holders, 2.00" L
- Mfr # 6921193
- Zoro # G505848852
product price:Â
$
1,275.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.00 in
Shank Dia.
1.2500 in
Coolant Fed
Non-Coolant Through
Standards
ANSI
Features
Cast Iron Finishing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6921193
- Zoro #
- G505848852
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Face Mill
- Coolant Fed
- Non-Coolant Through
- Standards
- ANSI
- Features
- Cast Iron Finishing
- Side Cutting Edge Angle
- 89 Degrees
- Cutting Direction
- Right Hand
- Insert Shape
- Square 90
- Insert Style
- Square 90
Dimensions
- Overall Length
- 2.00 in
- Shank Dia.
- 1.2500 in
- Max. Cutting Dia.
- 4 in
- Depth of Cut
- 0.4528 in
- Wire Rope Length
- 2.00 in
- Length
- 2.00 in
- Fits Chest Size
- Cast Iron Finishing
Description
Indexable Face Mill, Max. Cutting Dia. 4 in, Arbor Dia. Not Applicable, Depth of Cut 0.4528 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.