Shell Mill Holders, 3.150" L
- Mfr # 6921225
- Zoro # G105848849
product price:Â
$
3,715.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.150 in
Shank Dia.
2.5000 in
Features
Low Cost per Edge
Coolant Fed
Non-Coolant Through
Standards
ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6921225
- Zoro #
- G105848849
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Face Mill
- Features
- Low Cost per Edge
- Coolant Fed
- Non-Coolant Through
- Standards
- ANSI
- Side Cutting Edge Angle
- 70 Degrees
- Cutting Direction
- Right Hand
- Insert Style
- Rectangle On Edge 90
- Insert Shape
- Rectangle On Edge 90
Dimensions
- Overall Length
- 3.150 in
- Shank Dia.
- 2.5000 in
- Max. Cutting Dia.
- 12 in
- Depth of Cut
- 0.6811 in
- Wire Rope Length
- 3.150 in
- Length
- 3.150 in
- Fits Chest Size
- Low Cost per Edge
Description
Indexable Face Mill, Max. Cutting Dia. 12 in, Arbor Dia. Not Applicable, Depth of Cut 0.6811 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.