Shop WIDIA
See all product information
Create Account
Shell Mill Holders, 63.00 mm L
- Mfr # 5626418
- Zoro # G005848918
product price:Â
$
1,954.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63.00 mm
Shank Dia.
40.00 mm
Standards
ISO
Features
Cast Iron Finishing
Coolant Fed
Non-Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5626418
- Zoro #
- G005848918
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Face Mill
- Standards
- ISO
- Features
- Cast Iron Finishing
- Coolant Fed
- Non-Coolant Through
- Insert Shape
- Octogon 135
- Insert Style
- Octogon 135
- Side Cutting Edge Angle
- 42 Degrees
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 63.00 mm
- Shank Dia.
- 40.00 mm
- Depth of Cut
- 0.0827 in
- Max. Cutting Dia.
- 6.2992 in
- Wire Rope Length
- 63.00 mm
- Length
- 63.00 mm
- Fits Chest Size
- Cast Iron Finishing
Description
Indexable Face Mill, Max. Cutting Dia. 6.2992 in, Arbor Dia. Not Applicable, Depth of Cut 0.0827 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.