Shop WIDIA
See all product information
Create Account
Shell Mill Holders, 63.00 mm L
Mfr # 6870508
Zoro # G605972730
product price:Â
$
1,775.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63.00 mm
Shank Dia.
40.00 mm
Cutting Direction
Right Hand
Insert Style
Square 90
Insert Shape
Square 90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6870508
- Zoro #
- G605972730
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 63.00 mm
- Shank Dia.
- 40.00 mm
- Depth of Cut
- 0.4528 in
- Max. Cutting Dia.
- 6.2992 in
- Wire Rope Length
- 63.00 mm
- Length
- 63.00 mm
Details
- Item
- Indexable Face Mill
- Cutting Direction
- Right Hand
- Insert Style
- Square 90
- Insert Shape
- Square 90
- Standards
- ISO
- Coolant Fed
- Non-Coolant Through
- Features
- Cast Iron Finishing
- Side Cutting Edge Angle
- 89 Degrees
Description
Indexable Face Mill, Max. Cutting Dia. 6.2992 in, Arbor Dia. Not Applicable, Depth of Cut 0.4528 in, Coolant Fed Non-Coolant Through