Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #4-40, Plug, 2 Flutes, UNC

  • Mfr # GT905003

  • Zoro # G7671758


product price: $29.69
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905003
Zoro #
G7671758
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Thread Size
#4-40
Thread Length
9/16"
Pitch Diameter Limit
H3
75% Thread Drill Size
2.20 mm
Thread Size
#4-40
65% Thread Drill Size
2.30 mm
55% Thread Drill Size
3/32 in
Shank Length
15/16 in
Square Size
0.1080 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Thread Type
UNC
Standards
USCTI 302A
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Thread Direction
Left Hand
List Number
GT90
Cutting Direction - Machining
Right Hand
Series
GT90
Features
WS39MG Oxide/Nitride for Nickel and Cobalt Based Alloys
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Left Hand
Shank Type - Machining
Straight
Helix Angle
15 Degrees
Primary Material Application ISO Code
S
Tap Shank Standard
ANSI
Material Grade - Machining
WS39MG
Powdered Metal Base Material
Cobalt
Secondary Material Application ISO Code
S
Thread Standard
UNC
Threads per Inch
40
Secondary Material Application
Nickel, Titanium
Thread Limit
H3
Primary Material Application
Nickel, Titanium
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, HSS-E-PM, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.