Zoro Homepage

Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, Oxide

  • Mfr # GT305132

  • Zoro # G7052796


product price: $40.39
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305132
Zoro #
G7052796
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
31/64"
Tap Thread Size
5/16"-18
Size
5/16
75% Thread Drill Size
F
Square Size
0.2360 in
Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Shank Length
1 1/4 in
55% Thread Drill Size
I
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Series
GT30
Features
Form C Semi-Bottoming Chamfer, Steel and Stainless Steel
Cutting Direction - Machining
Right Hand
Thread Limit
3BX
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Threads per Inch
18
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Powdered Metal Base Material
Cobalt
Helix Angle
45 Degrees
Material Grade - Machining
GP6505
Thread Standard
Metric
Tap Shank Standard
ANSI
Class of Fit
3BX
List Number
GT30
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, Metric, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.