Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 19930

  • Zoro # G3672767


product price: $19.79
/ea

Key Features

Overall Length
54.1020mm
Tap Style
Spiral Flute
Shank Dia.
0.1680"
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19930
Zoro #
G3672767
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54.1020mm
Shank Dia.
0.1680"
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
3/8"
Tap Thread Size
M4-0.70
Pitch Diameter Limit
H4
Size
M4
55% Thread Drill Size
3.50 mm
Square Size
0.1310 in
Shank Length
1 3/8 in
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30 mm
Thread Size
M4x0.7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
2364
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
2364/5364
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Pitch
0.70mm
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N
Thread Limit
D4
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 54.1 mm, High Speed Steel, TiN, Thread Length 9.53 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.