Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # VTSFT5171

  • Zoro # G7663540


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5171
Zoro #
G7663540
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
1.090"
Tap Thread Size
5/8"-18
65% Thread Drill Size
37/64 in
Thread Size
5/8"-18
Square Size
0.3570 in
Shank Length
1 29/32 in
55% Thread Drill Size
14.80 mm
75% Thread Drill Size
14.50 mm
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
USCTI 302A
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, P
Thread Standard
UNF
Material Grade - Machining
WP49EG
Helix Angle
45 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
18
Extended Neck
Yes
Thread Limit
H5
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Series
VT-SFT
Spiral Direction
Right Hand
Class of Fit
2B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, Cobalt, Black Oxide, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.