Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M20-2.50, Plug, 4 Flutes, UNC

  • Mfr # GT205103

  • Zoro # G7700071


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205103
Zoro #
G7700071
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M20-2.50
75% Thread Drill Size
17.50 mm
Thread Size
M20x2.5
Square Size
12.00mm
Shank Length
76.00 mm
65% Thread Drill Size
45/64 in
55% Thread Drill Size
18.20 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
TiCN
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN 376
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron
Powdered Metal Base Material
Cobalt
Coolant Fed
Non-Coolant Through
Material Grade - Machining
GP6520
Primary Material Application
Steel
Measurement System
Metric
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Thread Limit
6HX
Thread Standard
Metric
Features
Form D Plug Chamfer
Spiral Direction
Left Hand
Thread Pitch
2.50mm
Extended Neck
Yes
Secondary Material Application ISO Code
K
Tap Shank Standard
DIN 376
Series
GT20
Helix Angle
15 Degrees
Class of Fit
6HX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Powdered Metal, TiCN, Thread Length 25 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.