Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT5520

  • Zoro # G7653451


product price: $41.29
/ea

Key Features

Overall Length
68.70mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5520
Zoro #
G7653451
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
68.70mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
17.50mm
Pitch Diameter Limit
D11
Tap Thread Size
M8-1.25
Thread Size
M8x1.25
65% Thread Drill Size
I
Shank Length
32.00 mm
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Square Size
5.99mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
VT-SFT
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
USCTI 302A
Number of Pieces
1
Tap Finish
Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Features
Multipurpose Taps
Thread Limit
D11
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Thread Pitch
1.25mm
Thread Standard
Metric
Spiral Direction
Right Hand
Material Grade - Machining
WP49EG
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Class of Fit
6G

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 68.7 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 17.5 mm, 75 Percent Thread Drill Size H, Thread Limit D11, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.