Zoro Homepage

Spiral Point Tap Plug, 4 Flutes

  • Mfr # VTSPO6544

  • Zoro # G7661081


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M36
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6544
Zoro #
G7661081
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
M36
Tap Dimension Type
Metric
Overall Length
200.00mm
Pitch Diameter Limit
6H
Shank Dia.
28.00mm
Thread Length
48.00mm
Tap Thread Size
M36-4
65% Thread Drill Size
32.62 mm
Square Size
22.00 mm
Shank Length
90.00 mm
75% Thread Drill Size
32.10 mm
Thread Size
M36x4

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
UNF
List Number
VT-SPO
Number of Pieces
1
Standards
DIN 376
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Material Grade - Machining
WP49EG
Thread Pitch
4.00 mm
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Standard
Metric
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
6H
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M36x4, Metric, Overall Length 200 mm, Cobalt, Black Oxide, Right Hand, Thread Length 48 mm, 75 Percent Thread Drill Size 32.10 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.