Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # 4X4EE10004SZT WS15PE

  • Zoro # G902670421


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/8 in
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X4EE10004SZT WS15PE
Zoro #
G902670421
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
3/8 in
Length of Cut
0.5 in
Milling Dia.
0.375 in
Overall Length
2 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
AlTiN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Number of Coolant Holes
0
Max. Helix Angle
39 Degrees
Material Grade - Machining
WS15PE
End Mill Style
Square
Helix Angle
30 Degrees
Material Applications
Cast Iron, Hardened Materials, High-Temp Alloys, Stainless Steel, Steel
Measurement System
Inch
Primary Material Application ISO Code
K, M, P
Min. Helix Angle
37 Degrees
Series
Varimill(TM) Xtreme(TM)
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
Flute Type
Spiral
Shank Type - Machining
Straight
List Number
4X4E
Material - Machining
Carbide
Item
Square End Mill
End Mill Application
Drilling, Helical Milling, Plunge Milling, Ramping :, Side Milling/Shoulder Milling: Square End, Slotting: Square End, Trochoidal Milling
Secondary Material Application ISO Code
H, S
Secondary Material Application
Hardened Steel, Nickel, Titanium
Flute Spacing
Variable

Description

Square End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.