Square Milling Insert, 1/2", Cermet

  • Mfr # 2028344
  • Zoro # G3791549
product price: 
$
17.79
/ea
Sold in multiples of 10 for $177.90

Key Features

ISO Number
SEAN1203AFN1
Insert Style
SEAN
For Use With
M68 Series Classic Mills
Insert Size
1203
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028344
Zoro #
G3791549
UPC #
4021169076541
Country of Origin
Multiple
ISO Number
SEAN1203AFN1
Insert Style
SEAN
For Use With
M68 Series Classic Mills
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
Cutting Direction
Neutral
Chip-Breaker
No
Grade
TTI25
Insert Shape
Square
Series
M68
Inscribed Circle
1/2 in
Insert Material
Cermet
Mounting Style
Without Fixing Hole
Item
Square Milling Insert
Wiper Insert
Yes
Clearance Angle
20 Degrees
Finish - Machining
Bright (Uncoated)
Material - Machining
Cermet
Number of Cutting Edges
4
ANSI Code
SEAN1203AFN1
Hole Type
No Hole
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Primary Material Application
Steel
Insert Holding Type
Without Fixing Hole
Shape
Square
Included Angle
90 Degrees
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Cutting Application
Milling
Manufacturer Grade
TTI25
Compatible Product Type
M68 Series Classic Mills

Dimensions

Insert Size
1203
Insert Thickness
0.1250"
Thickness
0.1250 in
Corner Radius
50.00mm
Cutting Edge Length
1/2 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, SEAN1203AFN1, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews