Square Milling Insert, 12.70mm, Carbide
- Mfr # 2012929
- Zoro # G3796911
product price:Â
$
18.59
/ea
Sold in multiples of 5 for
$92.95
Key Features
Insert Thickness
0.1220"
For Use With
Classic Mills
Series
M68
Insert Style
SEKR
Inscribed Circle
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2012929
- Zoro #
- G3796911
- UPC #
- 4021169255649
- Country of Origin
- United States
Dimensions
- Insert Thickness
- 0.1220"
- Insert Size
- 1203
- Cutting Edge Length
- 12.70mm
- Thickness
- 0.1220 in
Description
Square Milling Insert, Inscribed Circle 1/2 in, SEKR1203AFNMS, MS, On One Side, 20 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.