Shop WIDIA

Square Milling Insert, 12.70mm, Carbide

  • Mfr # 2029161

  • Zoro # G3791530


product price:  $14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Mounting Style
Without Fixing Hole
ISO Number
SEKN1203AFN1
Insert Shape
Square
Chip-Breaker
No
Insert Thickness
0.1250"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2029161
Zoro #
G3791530
UPC #
4021169326905
Country of Origin
Germany

Dimensions

Insert Thickness
0.1250"
Insert Size
42
Cutting Edge Length
12.70mm
Thickness
0.1250 in

Details

Mounting Style
Without Fixing Hole
ISO Number
SEKN1203AFN1
Insert Shape
Square
Chip-Breaker
No
Series
M68
Item
Square Milling Insert
Insert Style
SEKN
Lead Angle
45 Degrees
Cutting Direction
Neutral
Grade
TN7525
Inscribed Circle
1/2 in
Manufacturer Grade
TN7525
Shape
Square
Insert Holding Type
Without Fixing Hole
Hole Type
No Hole
Primary Material Application
Steel
Wiper Insert
Yes
Material - Machining
Carbide
Primary Material Application ISO Code
P
Included Angle
90 Degrees
Cutting Application
Milling
Coating Process
CVD
ANSI Code
SEKN42AFN1
Clearance Angle
20 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Finish - Machining
TiN
Number of Cutting Edges
4
Secondary Material Application
Stainless Steel

Description

Square Milling Insert, Inscribed Circle 1/2 in, SEKN42AFN1, 20 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.