Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4167091
  • Zoro # G2912189

product price: 
$
10.49
/ea
Sold in multiples of 5 for $52.45

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4167091
Zoro #
G2912189
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG1604086P
Cutting Direction
Neutral
Coating
Tin
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
6
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG3326P
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Chip-Breaker Code
6P
Primary Material Application
Stainless Steel
Coating Process
CVD
Included Angle
60 Degrees
Secondary Material Application ISO Code
P, S
Measurement System
Fractional Inch
Secondary Material Application
Nickel, Steel, Titanium
Shape
Triangle
Number of Cutting Edges
6
Manufacturer Grade
TN30M
Finish - Machining
TiN
Material - Machining
Carbide
ANSI Code
TNMG3326P
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
Double Sided
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
0.1875 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.