Shop WIDIA

Square Milling Insert, 15.88mm, Carbide

  • Mfr # 2028521
  • Zoro # G3792790

product price: 
$
22.89
/ea
Sold in multiples of 5 for $114.45

Key Features

ISO Number
SPKN1504EDR
Insert Style
SPKN
Inscribed Circle
5/8 in
For Use With
Classic Mills
Grade
TTM08
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028521
Zoro #
G3792790
UPC #
4021169073199
Country of Origin
United States
ISO Number
SPKN1504EDR
Insert Style
SPKN
Inscribed Circle
5/8 in
For Use With
Classic Mills
Grade
TTM08
Cutting Direction
Right Hand
Item
Square Milling Insert
Chip-Breaker
No
Insert Shape
Square
Series
SPKN
Mounting Style
Without Fixing Hole
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Cutting Application
Milling
Included Angle
90 Degrees
Primary Material Application
Steel
Measurement System
Fractional Inch
Manufacturer Grade
TTM08
Hole Type
No Hole
Secondary Material Application
Cast Iron, Stainless Steel
Shape
Square
Wiper Insert
Yes
Clearance Angle
11 Degrees
ANSI Code
SPKN53EDR
Number of Cutting Edges
4
Insert Holding Type
Without Fixing Hole
Secondary Material Application ISO Code
K, M
Material - Machining
Carbide
Compatible Product Type
Classic Mills

Dimensions

Insert Size
53
Insert Thickness
0.1875"
Thickness
0.1875 in
Cutting Edge Length
15.88mm
Width
0.6250 in

Description

Square Milling Insert, Inscribed Circle 5/8 in, SPKN53EDR, 11 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.