Square Milling Insert, 15.88mm, Carbide

  • Mfr # 5427385
  • Zoro # G3786585
product price: 
$
28.15
/ea
Sold in multiples of 5 for $140.75

Key Features

ISO Number
SNKT1505AZR31
Insert Style
SNKT
Insert Thickness
0.2188"
Mounting Style
Taper Screw
Inscribed Circle
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5427385
Zoro #
G3786585
UPC #
4050839700165
Country of Origin
Mexico
ISO Number
SNKT1505AZR31
Insert Style
SNKT
Mounting Style
Taper Screw
Item
Square Milling Insert
Inscribed Circle
5/8 in
Cutting Direction
Right Hand
Insert Material
Carbide
Series
M660
For Use With
M660 Series Face Mills
Lead Angle
45 Degrees
Insert Shape
Square
Grade
WK15CM
Chip-Breaker
Yes
Insert Holding Type
Taper Screw
Shape
Square
ANSI Code
SNKT535AZR31
Wiper Insert
Yes
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Milling
Material - Machining
Carbide
Measurement System
Fractional Inch
Number of Cutting Edges
4
Coating Process
CVD
Chip-Breaker Style
On One Side
Primary Material Application
Cast Iron
Included Angle
90 Degrees
Manufacturer Grade
WK15CM
Finish - Machining
Al2O3
Chip-Breaker Code
31
Compatible Product Type
M660 Series Face Mills

Dimensions

Insert Thickness
0.2188"
Insert Size
535
Mounting Hole Dia.
0.2165 in
Cutting Edge Length
15.88mm
Through Hole Inside Dia.
0.2165 in
Thickness
0.2188 in

Description

Square Milling Insert, Inscribed Circle 5/8 in, SNKT535AZR31, 31, On One Side, 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews