Square Milling Insert, 15.88mm, Carbide

  • Mfr # 5427386
  • Zoro # G3795353
product price: 
$
21.49
/ea
Sold in multiples of 5 for $107.45

Key Features

Mounting Hole Dia.
0.2165 in
Chip-Breaker
Yes
Mounting Style
Taper Screw
Insert Style
SNMT
Lead Angle
45 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5427386
Zoro #
G3795353
UPC #
4050839700257
Country of Origin
United States
Chip-Breaker
Yes
Mounting Style
Taper Screw
Insert Style
SNMT
Lead Angle
45 Degrees
Cutting Direction
Right Hand
For Use With
M660 Series Face Mills
Inscribed Circle
5/8 in
Insert Shape
Square
Grade
WK15CM
Insert Material
Carbide
Item
Square Milling Insert
ISO Number
SNMT1505AZR31
Series
M660
Finish - Machining
Al2O3
Manufacturer Grade
WK15CM
Shape
Square
Primary Material Application ISO Code
K
Wiper Insert
Yes
Primary Material Application
Cast Iron
ANSI Code
SNMT535AZR31
Chip-Breaker Code
31
Chip-Breaker Style
On One Side
Number of Cutting Edges
4
Included Angle
90 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
0 Degrees
Coating Process
CVD
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutting Application
Milling
Insert Holding Type
Taper Screw
Compatible Product Type
M660 Series Face Mills

Dimensions

Mounting Hole Dia.
0.2165 in
Insert Size
535
Insert Thickness
0.2189"
Cutting Edge Length
15.88mm
Through Hole Inside Dia.
0.2165 in
Thickness
0.2189 in

Description

Square Milling Insert, Inscribed Circle 5/8 in, SNMT535AZR31, 31, On One Side, 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews