Square Milling Inserts, Cut 0.188" D
- Mfr # 6880278
- Zoro # G605968443
product price:Â
$
26.15
/ea
Sold in multiples of 10 for
$261.50
Key Features
ISO Number
SNEN120412SNHN
Inscribed Circle
0.500 in
Insert Style
SNEN
For Use With
Indexable Milling
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6880278
- Zoro #
- G605968443
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth of Cut
- 0.188 in
- Corner Radius
- 1.2 mm
- Thickness
- .1876
- Cutting Edge Length
- 0.5000 in
Details
- ISO Number
- SNEN120412SNHN
- Inscribed Circle
- 0.500 in
- Insert Style
- SNEN
- For Use With
- Indexable Milling
- Item
- Square Milling Inserts
- Shape
- Square
- Manufacturer Grade
- WK25YM
- Primary Material Application ISO Code
- K
- Measurement System
- Decimal Inch
- Included Angle
- 90 Degrees
- ANSI Code
- SNEN120412SNHN
- Primary Material Application
- Cast Iron
- Material - Machining
- Ceramic
- Clearance Angle
- 0 Degrees
- Material Grade - Machining
- WK25YM
- Compatible Product Type
- Indexable Milling
Description
Square Milling Inserts, Inscribed Circle 0.500 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.