Square Milling Insert
- Mfr # 6901182
- Zoro # G010369552
product price:Â
$
25.35
/ea
Sold in multiples of 5 for
$126.75
Key Features
Inscribed Circle
0.625 in
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Rake
Positive
Insert Style
SDMX
ISO Number
SDMX150612RMH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6901182
- Zoro #
- G010369552
- UPC #
- 4064182709096
- Country of Origin
- Germany
Dimensions
- Insert Size
- 543
- Thickness
- 0.250 in
- Cutting Edge Length
- 0.6250 in
- Corner Radius
- 0.047 in
- Depth of Cut
- 0.057 in
- Fits Chest Size
- Deliver Optimal Chip Evacuation, Excellent Shoulder Finish and Free Cutting Action
Description
Square Milling Insert, Inscribed Circle 0.625 in, Rake Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.